Multi-purpose cutters D47-2

Article no.: D47-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number D47-2
EAN / GTIN 4010220030172
Manufacturer number D47-2
L-Number L80080 43

Description

Description:

  • ERGO‐handle for increased comfort – reduced hand fatigue!
  • Stainless steel blades
  • On carded hang pack

Feature:

  • Overall length: 140 mm
  • Overall length: 5 1/2″
  • Material / surface:
    • Blades made of stainless steel overmolded with 2-component plastic
    • Steel fasteners, galvanized
  • Cutting length: 1 1/4″
  • Cutting length: 31 mm

Application:

  • Interior fittings
  • Shell construction
  • DIY
  • Furniture and joinery works
  • Dry construction
  • Carpentry and woodwork
  • Household
  • Camping and travelling
  • Universally applicable MULTI-Talent

Note:

  • Danger warnings:
    • Manual sheet metal snips may only be used to cut thin sheets of soft metals or steel. They are not suitable for cutting through round or rectangular section metal shapes such as wires.
    • Cutting tools may only be used manually without using any auxiliary tools.
    • Always wear safety goggles and gloves when working. Cut parts can injure workers and bystanders.
    • Improper use can cause personal injuries or material damage.
    • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
    • Always cut away from the head when using snips and knives.
    • Always store cutting tools with the cutting edges closed and in a location where they are clearly visible. The handle must be pointing towards you.
    • Store cutting tools separately. This saves the cutting edges and your fingers.
    • Sharpen cutting tools regularly. Blunt tools increase the risk of injury and require more force for the same cutting performance.
  • Care instructions:
    • Clean the rails with solvent
    • Regularly oil the screw connections on the inside of the blade

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart