Shape and straight cutting snips D39ASS-SB

Article no.: D39ASS-SB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number D39ASS-SB
EAN / GTIN 4010220032091
Manufacturer number D39ASS-SB
L-Number L80050 22

Description

Description:

  • For continuous, straight and curved cuts
  • Extremely compact cutter head with a partially countersunk head screw connection for increased manoeuvrability and precision for curved cuts
  • Joint area screwed connection with stud bolt, sintered disc and maintenance-free spring for extreme robustness
  • Reduced handle opening angle for optimised handling and an even cutting length
  • Central latch for easy operation without having to change your grip
  • Available in right or left cutting versions

Feature:

  • Overall length: 230 mm
  • Overall length: 9″
  • Material / surface:
    • Scissor head made of forged steel, burnished
    • Scissor handles made of 2-component plastic with sheet metal part
    • Fasteners made of steel, galvanized or burnished
  • Cutting length: 1 3/16″
  • Cutting length: 30 mm
  • Tool life: +++

Advantage:

Frictionless robust
  • The shape and straight cutting snips D39ASS are particularly smooth running and extremely wear-resistant:
    • due to sintered steel insert in the joint area
      • due to permanent threaded connection of the joint area with stable stud bolt
        • due to stainless steel panel over the joint for protecting the spring beneath
        Perfect cornering
        • They enable high-precision cutting of curves in the tightest of radii and, with less risk of scratching the surface:
          • due to extremely compact cutter head with partially sunken threaded head connection
          Effort-saving
          • It is possible to use the complete cutting length with every cut:
            • due to a significantly reduced handle opening angle
            Easy to use
            • Right and left-handed users can lock and unlock the snips with ease, without a change in grip.
              • due to central positioning of the latch on the top handle

Application:

  • Metal construction
  • Plumbing

Note:

  • Danger warnings:
    • Manual sheet metal snips may only be used to cut thin sheets of soft metals or steel. They are not suitable for cutting through round or rectangular section metal shapes such as wires.
    • Cutting tools may only be used manually without using any auxiliary tools.
    • Always wear safety goggles and gloves when working. Cut parts can injure workers and bystanders.
    • Improper use can cause personal injuries or material damage.
    • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
    • Always cut away from the head when using snips and knives.
    • Always store cutting tools with the cutting edges closed and in a location where they are clearly visible. The handle must be pointing towards you.
    • Store cutting tools separately. This saves the cutting edges and your fingers.
    • Sharpen cutting tools regularly. Blunt tools increase the risk of injury and require more force for the same cutting performance.
  • Care instructions:
    • Clean the rails with solvent
    • Rub the cutting edge with a lightly oiled cloth (remove material dust) in regular cycles, depending on the degree of soiling
    • Regularly oil the screw connections on the inside of the blade
    • Rusty or scratched cutting edge, gently scrape it off with an oil stone
    • If the snips exhibit too much play, adjust the screw. (It must still be possible to open and close the shears easily)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart