Corner Seaming and clinching pliers D335

Article no.: D335
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification & Classification

Article number D335
EAN / GTIN 9002793211398
Manufacturer number D335
L-Number L80050 35
Manufacturer BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Germany, www.bessey.de

Description

Description:

  • Forged from quality steel
  • Bronzed
  • PVC‐coated handles
  • Jaw depth 65 mm

Feature:

  • Execution commercial: Issued
  • Shape: Straight
  • Overall length: 11″
  • Overall length: 280 mm
  • Material / surface:
    • Scissor parts made of forged steel, handle ends PVC coated
  • Mole width: 60 mm

Note:

  • Danger warnings:
    • Wear safety goggles and gloves while working. Cut parts can injure workers and bystanders.
    • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
    • Never use pliers as a hammer.
    • Check the jaws for wear. Worn jaws cause slipping and result in accidents.
    • Grip pliers are only suitable for fixing workpieces for a short time.
  • Care instructions:
    • Clean the rails with solvent
    • Regularly oil the joint area

Services & product advisors

Direct purchase
To shopping cart