Seaming and clinching pliers straight D331-80

Article no.: D331-80
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number D331-80
EAN / GTIN 9002793006147
Manufacturer number D331-80
L-Number L80050 43

Description

Description:

  • Forged in quality steel
  • Black powder coated
  • Minimum jaw depth straight 60 mm
  • Minimum jaw depth bent 50 mm

Feature:

  • Execution commercial: Issued
  • Shape: Straight
  • Overall length: 12 3/4″
  • Overall length: 320 mm
  • Material / surface:
    • Scissor parts made of forged steel, handle ends coated
  • Mole width: 80 mm

Application:

  • Metal construction
  • Plumbing
  • Special tools for specialists

Note:

  • Danger warnings:
    • Wear safety goggles and gloves while working. Cut parts can injure workers and bystanders.
    • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
    • Never use pliers as a hammer.
    • Check the jaws for wear. Worn jaws cause slipping and result in accidents.
    • Grip pliers are only suitable for fixing workpieces for a short time.
  • Care instructions:
    • Clean the rails with solvent
    • Regularly oil the joint area

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart