Shape cutting snips D29SSL-2

Article no.: D29SSL-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number D29SSL-2
EAN / GTIN 4010220030202
Manufacturer number D29SSL-2

Description

Description:

  • ERGO-handle for increased comfort – reduced hand fatigue!
  • For short, straight and curved cuts
  • Edges with micro-serrations for slip-proof working
  • Available in right or left cutting versions

Feature:

  • Sheet thickness (600 N/mm²): 1.2 mm
  • Overall length: 10 1/4″
  • Overall length: 260 mm
  • Cutting length: 1 9/16″
  • Cutting length: 40 mm
  • Tool life: +++

Application:

  • Metal construction
  • Plumbing
  • Low-fatigue work with minimal effort

Note:

  • Danger warnings:
    • Manual sheet metal snips may only be used to cut thin sheets of soft metals or steel. They are not suitable for cutting through round or rectangular section metal shapes such as wires.
    • Cutting tools may only be used manually without using any auxiliary tools.
    • Always wear safety goggles and gloves when working. Cut parts can injure workers and bystanders.
    • Improper use can cause personal injuries or material damage.
    • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
    • Always cut away from the head when using snips and knives.
    • Always store cutting tools with the cutting edges closed and in a location where they are clearly visible. The handle must be pointing towards you.
    • Store cutting tools separately. This saves the cutting edges and your fingers.
    • Sharpen cutting tools regularly. Blunt tools increase the risk of injury and require more force for the same cutting performance.
  • Care instructions:
    • Clean the rails with solvent
    • Rub the cutting edge with a lightly oiled cloth (remove material dust) in regular cycles, depending on the degree of soiling
    • Regularly oil the screw connections on the inside of the blade
    • Rusty or scratched cutting edge, gently scrape it off with an oil stone
    • If the snips exhibit too much play, adjust the screw. (It must still be possible to open and close the shears easily)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart