HSS-TiN shape and straight cutting snips D27AH-TIN

Article no.: D27AH-TIN
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number D27AH-TIN
    EAN / GTIN 4010220002117
    Manufacturer number D27AH-TIN
    L-Number L80030 386

    Description

    Description:

    • TiN coated cutter head for longer service life even in case of hard materials
    • Case-hardened HSS edges
    • For continuous, straight and curved cuts
    • Available in right or left cutting versions

    Feature:

    • Sheet thickness (600 N/mm²): 1.2 mm
    • Overall length: 10 1/4″
    • Overall length: 260 mm
    • Material / surface:
      • Scissor handles made of 2-component plastic with sheet metal part
      • Forged steel scissor head with HSS insert, special TiN coating
      • Fasteners made of steel, galvanized or burnished
    • Cutting length: 1 5/16″
    • Cutting length: 33 mm
    • Tool life: +++

    Advantage:

    Longer service life
    • Tempered drop‐forged cutting heads have hardened HSS inserts for a much longer service life and performance than conventional snips. Even when cutting the harder metals like stainless steel.
    Compound leverage
    • Compound leverage considerably reduces the effort required. Improving productivity while reducing hand fatigue for the worker.
    Ergonomic handle
    • The plastic grips on the ergonomically designed handles have soft cushion inserts that further reduce hand fatigue for the worker. The soft cushion inserts also keep the hand from slipping on the grips.

    Application:

    • Metal construction
    • Plumbing
    • The best solution for every application

    Note:

    • Danger warnings:
      • Manual sheet metal snips may only be used to cut thin sheets of soft metals or steel. They are not suitable for cutting through round or rectangular section metal shapes such as wires.
      • Cutting tools may only be used manually without using any auxiliary tools.
      • Always wear safety goggles and gloves when working. Cut parts can injure workers and bystanders.
      • Improper use can cause personal injuries or material damage.
      • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
      • Always cut away from the head when using snips and knives.
      • Always store cutting tools with the cutting edges closed and in a location where they are clearly visible. The handle must be pointing towards you.
      • Store cutting tools separately. This saves the cutting edges and your fingers.
      • Sharpen cutting tools regularly. Blunt tools increase the risk of injury and require more force for the same cutting performance.
    • Care instructions:
      • Clean the rails with solvent
      • Rub the cutting edge with a lightly oiled cloth (remove material dust) in regular cycles, depending on the degree of soiling
      • Regularly oil the screw connections on the inside of the blade
      • Rusty or scratched cutting edge, gently scrape it off with an oil stone
      • If the snips exhibit too much play, adjust the screw. (It must still be possible to open and close the shears easily)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart