Shape and straight cutting snips, robust D17A

Article no.: D17A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number D17A
    EAN / GTIN 4010220019528
    Manufacturer number D17A

    Description

    Description:

    • For continuous, straight and curved cuts
    • Edges with micro-serrations for slip-proof working
    • Exceptionally robust: Drop-forged handles
    • Painted handles
    • Available in right or left cutting versions

    Feature:

    • Sheet thickness (600 N/mm²): 1.2 mm
    • Overall length: 240 mm
    • Overall length: 9 1/2″
    • Material / surface:
      • Scissor head made of forged steel, burnished
      • Scissor handles made of steel, coated
      • Fasteners made of steel, galvanized or burnished
    • Cutting length: 1″
    • Cutting length: 24 mm
    • Tool life: ++

    Application:

    • Metal construction
    • Plumbing
    • Low-fatigue work with minimal effort

    Note:

    • Danger warnings:
      • Manual sheet metal snips may only be used to cut thin sheets of soft metals or steel. They are not suitable for cutting through round or rectangular section metal shapes such as wires.
      • Cutting tools may only be used manually without using any auxiliary tools.
      • Always wear safety goggles and gloves when working. Cut parts can injure workers and bystanders.
      • Improper use can cause personal injuries or material damage.
      • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
      • Always cut away from the head when using snips and knives.
      • Always store cutting tools with the cutting edges closed and in a location where they are clearly visible. The handle must be pointing towards you.
      • Store cutting tools separately. This saves the cutting edges and your fingers.
      • Sharpen cutting tools regularly. Blunt tools increase the risk of injury and require more force for the same cutting performance.
    • Care instructions:
      • Clean the rails with solvent
      • Rub the cutting edge with a lightly oiled cloth (remove material dust) in regular cycles, depending on the degree of soiling
      • Regularly oil the screw connections on the inside of the blade
      • Rusty or scratched cutting edge, gently scrape it off with an oil stone
      • If the snips exhibit too much play, adjust the screw. (It must still be possible to open and close the shears easily)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart