Safety strap cutter with compound leverage D123S-SB

Article no.: D123S-SB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number D123S-SB
EAN / GTIN 4010220031018
Manufacturer number D123S-SB
L-Number L80050 29

Description

Description:

  • One-handed operation with little effort thanks to double leverage
  • Metal fastening will not spring up dangerously due to safety hold mechanism in the snip
  • Flat lower jaw easily slips under taut banding
  • Can even be used with hardened steel belts (560 N/mm²) with belt widths up to 32 mm, belt thicknesses up to 1 mm
  • Induction hardened cutting edge for a long service life
  • ERGO-handle for increased comfort – reduced hand fatigue!

Feature:

  • Overall length: 10 1/4″
  • Overall length: 260 mm
  • Material / surface:
    • Scissor head made of forged steel, burnished
    • Scissor handles made of 2-component plastic with sheet metal part
    • Fasteners made of steel, galvanized or burnished
  • Cutting length: 1 1/2″
  • Cutting length: 38 mm

Advantage:

Tempered cutter head
  • The tempered fine-cast cutter head cuts steel straps up to 32 x 1 mm. The cutting edge is induction hardened for long service life.
Strap holding element
  • The holding-down element made of polymer material prevents the strap from snapping upwards. For your safety.
Compound leverage
  • Compound leverage reduces the effort required considerably. This improves productivity while reducing hand fatigue for the worker.
Ergonomic handle
  • The plastic grips on the ergonomically designed handles have soft cushion inserts that further reduce hand fatigue for the worker. The soft cushion inserts also keep the hand from slipping on the grips.

Application:

  • Interior fittings
  • Shell construction
  • Metal construction
  • Furniture and joinery works
  • Dry construction
  • Carpentry and woodwork
  • Plumbing
  • One-handed cutting of strong steel straps

Note:

  • Danger warnings:
    • Manual sheet metal snips may only be used to cut thin sheets of soft metals or steel. They are not suitable for cutting through round or rectangular section metal shapes such as wires.
    • Cutting tools may only be used manually without using any auxiliary tools.
    • Always wear safety goggles and gloves when working. Cut parts can injure workers and bystanders.
    • Improper use can cause personal injuries or material damage.
    • Disconnect the connection to the power supply when carrying out work on electrical equipment. Otherwise, you may get an electric shock.
    • Always cut away from the head when using snips and knives.
    • Always store cutting tools with the cutting edges closed and in a location where they are clearly visible. The handle must be pointing towards you.
    • Store cutting tools separately. This saves the cutting edges and your fingers.
    • Sharpen cutting tools regularly. Blunt tools increase the risk of injury and require more force for the same cutting performance.
  • Care instructions:
    • Clean the rails with solvent
    • Regularly oil the screw connections on the inside of the blade
    • If the snips exhibit too much play, adjust the screw. (It must still be possible to open and close the shears easily)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart