1/2 ″ square drive diesel injectors sockets, 36 mm

Article no.: D.27A
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number D.27A
EAN / GTIN 3148510182506
Manufacturer number D.27A
L-Number L60130 394

Description

Description:

  • Long, open-ended 1/2″ square socket wrench
  • for the following models:CITROËN Saxo 1.5/Boxer TD
  • FORD Maverick
  • MAZDA Familia 1. 7
  • MERCEDES 250C from 94
  • MITSUBISHI Pajero 2
  • NISSAN Serena 2.3
  • PEUGEOT 106/605/2.5
  • SEAT Terra 1.7
  • VOLKSWAGEN Polo D

Feature:

  • d [mm]: 36
  • W [mm]: 87
  • [g]: 265

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart