Lambda probe wrench and sockets, 33 x 85 mm, 200 g

Article no.: D.145A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number D.145A
EAN / GTIN 3148510181974
Manufacturer number D.145A
L-Number L60130 3322

Description

Descripción:

  • Las fortalezas del producto: Para el montaje y desmontaje de las sondas lambda
  • Permite el paso del cable de conexión
  • Fijación cuadrada de 1/2″
  • Atención: La sonda lambda debe apretarse con el par de apriete especificado por el fabricante.

Característica:

  • D [mm]: 33 x 85
  • [g]: 200

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart