Counting balance CXB 6K2NM, Weighing range 6000 g, Readout 2 g

Article no.: CXB 6K2NM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CXB 6K2NM
EAN / GTIN 4045761162709
Manufacturer number CXB 6K2NM
L-Number L40250 1291

Description

Feature:

  • Large backlit LCD displays, digit height 18 mm
  • Dimensions weighing surface, stainless steel, W×D 300×225 mm
  • Dimensions housing W×D×H, 300×330×110 mm
  • Internal rechargeable battery pack, operating time up to 200 h without backlight, charging time approx. 8 h
  • Net weight 4,0 kg
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart