Load cell CT 1500-3Q1, OIML Class C3, weighing range 1500 kg

Article no.: CT 1500-3Q1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Force-distance sensor

    Identification numbers & Classifications

    Article number CT 1500-3Q1
    EAN / GTIN 4045761222236
    Manufacturer number CT 1500-3Q1
    L-Number L40250 3319

    Description

    Description:

    • Accuracy in accordance with OIML R60 C3
    • CE and RoHS compliant
    • Dust and spray protection to IP68/IP69K (in accordance with EN 60529), welded to create a hermetic seal
    • Stainless steel
    • Area of application: Measuring mass as well as compressive force in harsh environments
    • Suitable for platform scales, weigh hoppers, flush-mounted floor scales and other weighing devices
    • 6-wire connection
    • Nominal sensitivity: 2 mV/V
    • Note: EX version on request

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart