Load cell CT 1500-3P1, OIML Class C3, weighing range 1500 kg

Article no.: CT 1500-3P1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification & Classification

Article number CT 1500-3P1
Copy
EAN / GTIN 4045761221611
Copy
Manufacturer number CT 1500-3P1
Copy
L-Number L40250 3424
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Accuracy in accordance with OIML R60 C3
  • CE and RoHS compliant
  • Dust and spray protection to IP67 (in accordance with EN 60529), welded to create a hermetic seal
  • Area of application: Mass as well as compressive force measurement in harsh environmental conditions
  • Suitable for platform scales, weigh hoppers, flush-mounted floor scales and other weighing devices
  • 4-wire connection
  • Nominal sensitivity: 3 mV/V
  • Note: EX version, 6-wire connection and accuracy class C4 or C5 on request

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart