Load cell CT 10000-3P1, OIML Class C3, weighing range 10000 kg

Article no.: CT 10000-3P1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification numbers & Classifications

Article number CT 10000-3P1
EAN / GTIN 4045761221635
Manufacturer number CT 10000-3P1
L-Number L40250 3385

Description

Description:

  • Accuracy in accordance with OIML R60 C3
  • CE and RoHS compliant
  • Dust and spray protection to IP67 (in accordance with EN 60529), welded to create a hermetic seal
  • Area of application: Mass as well as compressive force measurement in harsh environmental conditions
  • Suitable for platform scales, weigh hoppers, flush-mounted floor scales and other weighing devices
  • 4-wire connection
  • Nominal sensitivity: 3 mV/V
  • Note: EX version, 6-wire connection and accuracy class C4 or C5 on request

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart