Weighing / Force Measuring Cell CS 5000-3Q1, OIML Class C3, weighing range 5000 kg

Article no.: CS 5000-3Q1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification numbers & Classifications

Article number CS 5000-3Q1
EAN / GTIN 4045761222052
Manufacturer number CS 5000-3Q1
L-Number L40250 3217

Description

Description:

  • Accuracy class
  • R60 C3
  • RoHS compliant
  • Dust and spray protection to IP67 (in accordance with EN 60529), hermetically encapsulated
  • Nickel-plated steel
  • Area of application: for tensile and compressive force measurement
  • Suitable for handing scales, weigh hoppers and other weighing devices as well as force measurement devices and test benches
  • 6-wire connection
  • Nominal sensitivity: 2 mV/V

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart