Adjustable sanding block long

Article no.: CR.SBL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number CR.SBL
EAN / GTIN 3662424041433
Manufacturer number CR.SBL
L-Number L60130 11607

Description

Description:

  • Wedge for straightening filler repairs in body shops
  • Sole with hook-and-loop connection
  • For straightening plates 70 x 400 mm
  • Dust extraction on the sides
  • Removable extraction end piece Ø 20 mm
  • Legal warranty
  • Usable dimensions (L x W x H): 400 x 70 x 120 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart