Weighing / Force Measuring Cell CR 20000-1Y1, OIML Class C1, weighing range 20000 kg

Article no.: CR 20000-1Y1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification numbers & Classifications

Article number CR 20000-1Y1
EAN / GTIN 4045761246201
Manufacturer number CR 20000-1Y1
L-Number L40250 2802

Description

Description:

  • High precision (comprehensive Error 0,05 % F.S.)
  • Accuracy in accordance with OIML R60 C1
  • RoHS compliant
  • Dust and spray protection to (in accordance with EN 60529), hermetically encapsulated
  • Stainless steel
  • Area of application: for weight, tensile and compressive force measurement
  • Suitable for weight measurement as well as force and force test benches
  • Force transmission via pressure piece or threaded hole
  • Nominal sensitivity: 2mV/V
  • Pressure piece included with delivery
  • Thread for pressure piece or other force application: up to 5000 kg M16×1,5, from 10000 kg M32×1,5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart