Counting balance CPB 30K5DM, Weighing range 15 kg; 30 kg, Readout 5 g; 10 g

Article no.: CPB 30K5DM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification & Classification

Article number CPB 30K5DM
EAN / GTIN 4045761124356
Manufacturer number CPB 30K5DM
L-Number L40250 803
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Feature:

  • Large backlit LCD displays, digit height 20 mm
  • Dimensions weighing surface, stainless steel, W×D 295×225 mm
  • Overall dimensions W×D×H 315×350×110 mm
  • Net weight 3,6 kg
  • Permissible ambient temperature -10 °C/40 °C

Downloads & documents

Suitable products

Services & product advisors

Login

Your contact person
To shopping cart