Counting balance CPB 15K0.2N, Weighing range 15 kg, Readout 0,2 g

Article no.: CPB 15K0.2N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CPB 15K0.2N
EAN / GTIN 4045761124387
Manufacturer number CPB 15K0.2N
L-Number L40250 125

Description

Feature:

  • Large backlit LCD displays, digit height 20 mm
  • Dimensions weighing surface, stainless steel, W×D 295×225 mm
  • Overall dimensions W×D×H 315×350×100 mm
  • Net weight 3,4 kg
  • Permissible ambient temperature 0 °C/40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart