Measuring Cell SAUTER CP 50-2-3P1

Article no.: CP 50-2-3P1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification numbers & Classifications

Article number CP 50-2-3P1
EAN / GTIN 4045761363229
Manufacturer number CP 50-2-3P1

Description

Description:

Single-point load cell made of anodised aluminium with extra-long cable
The standard cable length of 2 m enables Single-Point weighing applications with larger distances between the platform and display device; CE and RoHS compliant; Suitable for price-computing scales, bench scales, platform scales, etc.; Maximum platform size 250×350 mm;
Note: Version in accordance with OIML R60 C4 or C5 on request;

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart