Load cell CP 400-3P2, OIML Class C3, weighing range 400 kg

Article no.: CP 400-3P2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification numbers & Classifications

Article number CP 400-3P2
EAN / GTIN 4045761221284
Manufacturer number CP 400-3P2
L-Number L40250 3263

Description

Description:

  • Accuracy in accordance with OIML R60 C3
  • RoHS compliant
  • Dust and spray protection to IP65 (in accordance with EN 60529)
  • Aluminium alloy, anodized
  • Suitable for price-computing scales, bench scales etc
  • Maximum platform size 100-300 kg, 400x400 mm
  • Maximum platform size 400-500 kg, 450x450 mm
  • Nominal sensitivity: 2 mV/V
  • Note: Version in accordance with OIML R60 C4 or C5 on request

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart