Load cell CP 15-2Y1, OIML Class C2, weighing range 15 kg

Article no.: CP 15-2Y1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Force-distance sensor

    Identification numbers & Classifications

    Article number CP 15-2Y1
    EAN / GTIN 4045761246249
    Manufacturer number CP 15-2Y1

    Description

    Description:

    • CP P1:Accuracy class in accordance with OIML R60 C3
    • CP Y1: Accuracy class in accordance with OIML R60 C2
    • CE and RoHS compliant
    • Dust and spray protection to IP65 (in accordance with EN 60529)
    • Aluminium, anodized
    • Suitable for price-computing scales, bench scales, platform scales, etc
    • Maximum platform size 250x350 mm
    • 4-wire connection
    • Nominal sensitivity: 2 mC/V
    • Note: Version in accordance with OIML R60 C4 on request

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart