Load cell CP 100-3P3, OIML Class C3, weighing range 100 kg

Article no.: CP 100-3P3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification numbers & Classifications

Article number CP 100-3P3
EAN / GTIN 4045761254022
Manufacturer number CP 100-3P3
L-Number L40250 2764

Description

Description:

  • Accuracy in accordance with OIML R60 C3
  • CE and RoHS compliant
  • Dust and spray protection to IP65 (in accordance with EN 60529)
  • Suitable for price-computing scales, bench scales, platform scales, etc
  • Maximum platform size 350x400 mm
  • 4-wire connection
  • Nominal sensitivity: 2 mV/V
  • Note: Version in accordance with OIML R60 C4 on request

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart