Load cell CP 10-3P9, OIML Class C3, weighing range 10 kg

Article no.: CP 10-3P9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification numbers & Classifications

Article number CP 10-3P9
EAN / GTIN 4045761221376
Manufacturer number CP 10-3P9
L-Number L40250 3056

Description

Description:

  • Accuracy in accordance with OIML R60 C3
  • Stainless steel
  • Dust and spray protection to IP68/IP69K (in accordance with EN 60529), welded to create a hermetic seal
  • Area of application: Measuring mass as well as compressive force in harsh environments
  • Suitable for platform scales, checkweighers
  • Maximum platform size 10-50 kg, 400x400 mm
  • Maximum platform size 100-500 kg, 800x800 mm
  • 4-wire connection (10-50 kg)
  • 6-wire connection (100-500 kg)
  • Nominal sensitivity: 2mV/V
  • Note: Version in accordance with OIML R60 C4 or C5 on request

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart