Set of XL foam modules (MODM.XL1, MODM.XL2, MODM.XL3, MODM.XL4)

Article no.: CM.XLPF
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wall cabinet

    Identification numbers & Classifications

    Article number CM.XLPF
    EAN / GTIN 3662424158124
    Manufacturer number CM.XLPF

    Description

    Description:

    Set of XL foam modules (MODM.XL1, MODM.XL2, MODM.XL3, MODM.XL4)

    Supplied with:

    • Set consisting of 4XL modules:
    • MODM.XL1:
    • 1/4″ socket spanner (MOD.Rl161-26)
    • 16 Combination spanner OGV (MOD.440-1 XL)
    • 1/2″ socket spanner (MOD.S161-36)
    • 3 mechanic's pliers (MOD.CPEAO)
    • 2 adjustable pliers (MOD.PR11)
    • impact tools (MOD. MI7)
    • 7 Resistorx screwdrivers (MOD.ATXR)
    • 8 PROTWIST screwdrivers (MOD.AT1)
    • 7 pin spanners with ″T-handle″ (MOD.84 TZSA)
    • 3 plastic inserts (PL.655 ) 1 plastic insert (PL.S384)
    • MODM. XL2
    • Set with 6 combination spanners in a case
    • 12 open-end and ratchet spanners 8 to 19mm
    • 22 combination spanners OGV 6 to 19,21,22,24,27,29,30,32,34mm
    • 12 pipe spanners hexagon 8 to 19mm
    • Inlay (PM.XL2)
    • MODM. XL3
    • Set of 8 long Torx spanners with spherical head in case
    • Set of 9 long pin spanners hexagonal with spherical head in case
    • 8 screwdrivers Microtech slotted, Ph, Torx
    • 9 screwdrivers PROTWIST slotted milled blades
    • 3 screwdrivers PROTWIST PZ
    • 7 screwdrivers PROTWIST Torx
    • 1 cutter 18mm
    • insert (PM. XL3)
    • MODM. XL4:
    • 1 lock hammer 32mm
    • 1 plastic hammer 40mm
    • 1 precision centre punch Ø6mm
    • 1 chisel 190mm
    • 3 pin punch 4-5- 6mm
    • 1 side cutter
    • 2 pliers with long semicircular jaws (straight and angled)
    • 2 adjustable pliers 250 and 300mm
    • 1 grip pliers with long jaws
    • 4 pliers for Circlips straight jaws
    • All-purpose cutter
    • Torch
    • Stainless steel tape measure 2m y 16mm
    • Inlay (PM. XL4)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart