Engineers set 112 tools metric

Article no.: CM.SG4A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number CM.SG4A
EAN / GTIN 3148515012396
Manufacturer number CM.SG4A

Description

Description:

  • Assortment for general service 112-pcs.

Feature:

  • [KG]: 11,230

Supplied with:

  • Fitter's hammer with wooden handle, 32 mm (200H.32 )
  • Precision centre punch 4 mm (256.4)
  • 4 PROTWIST® Screwdriver slot AT 5.5 x 100 - 6.5 x 150 - 8 x 150 - 10 x 200
  • PROTWIST® Screwdriver slot ATVE 4 x 100, 1.000 V
  • 2 PROTWIST® Screwdriver PH ATP 1 x 100 - 2 x 125
  • PROTWIST® Screwdriver PH ATPVE 2 x 125, 1. 000 V
  • PROTWIST® Screwdriver, Voltage Tester (AV.HT1C)
  • Assortment of 1/4″ Sockets, hexagonal (R2NANO)
  • 9 Open-ended spanners 6 to 24 mm (44.)
  • 9 Pipe sockets, bent 5.5 to 13 mm (92A.)
  • Rolling fork spanner, chrome-plated 12″ (113A.12 C)
  • 2 ratchet spanners (64C.J2)
  • Set of 9 hexagonal pin spanners (82H.JP9A)
  • Adjustable pliers, 250 mm (181A.25 CPE)
  • Half-round pliers, round jaws (185A.20G)
  • Universal pliers, angled (193.20G)
  • Diagonal side cutters, 16 cm (192A.16 G)
  • Pipe wrench Stillson, 350 mm (131A.14)
  • Adjustable grip pliers with long jaws (501A)
  • Rabitz pliers (495A.25 EL)
  • Cutter with retractable blade (844.D)
  • Cable cutter with wooden handle (840.1)
  • All-purpose cutter, straight blade (980)
  • Wire cutter with short blades (841)
  • Rip needle (234A)
  • Metal saw (601)
  • 10 bimetal hand saw blades, 8 teeth/cm (668A.8 )
  • Cutting iron, straight, 400 mm (269)
  • Wire brush with steel handle (270A.MA)
  • Round file with plug-in handle, cut 2, 200 mm (RD.MD200EMA)
  • Semi round file with plug-in handle, 250 mm (DRD. MD250EMA)
  • Flat butt file with plug-in handle (PAM.B250EMA)
  • Half round rasp (RAB.DRDMD250EMA)
  • Professional flat chisel, 180 mm (263.18)
  • Steel tape measure, 2 m/13 mm ABS (893B.213 )
  • Trapezoid spirit level (307B.40)
  • Pen torch (779.PBT)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart