Electromechanical tools set 80 pieces

Article no.: CM.EM40A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number CM.EM40A
EAN / GTIN 3148515011375
Manufacturer number CM.EM40A

Description

Description:

  • Set with electromechanical assortment 80-pcs.

Feature:

  • [KG]: 4,850

Supplied with:

  • 3 Pin punch 2 - 3 - 4 mm (251A.)
  • PROTWIST® Screwdriver slot, short 4 x 35 (AT4X35)
  • PROTWIST® Screwdriver slot, 1.000 V 3,5 x 75 (AT3,5X75VE)
  • PROTWIST® Screwdriver PH, 1. 000 V 0 x 75 (ATP0X75VE)
  • 5 PROTWIST® Screwdrivers slotted (Slim), 1.000 V 1 x 100 - 4 x 100 - 2 x 125 - 5,5 x 125 - 6,5 x 150 (ATPVE)
  • Holder for slotted screws (AFU.2 )
  • Socket spanner set 1/4″ hexagonal, 38-pcs (RL.NANO1)
  • 9 open-end spanners 8 to 19 mm (44.JE9T)
  • Rolling open-end spanner 6″, chrome-plated (113A.6 C)
  • 9 long pin spanners hexagonal in holder, metric (83H.JP9A)
  • Adjustable pliers, 250 mm (181A.25CPE)
  • Diagonal side cutters with cover, 16 cm (192A.16 G)
  • Abisolating pliers, 17 cm (194A.17CPE)
  • Half-round nose pliers with cover, 16 cm (193A.16CPE)
  • Half-round nose pliers, short jaws, 16 cm (195A.16 CPE)
  • Steel tape measure, 2m/13 mm, ABS (893B.213 )
  • Cable knife with wooden handle and wire stripper (840.1)
  • Pen torch (779.PBT)
  • Inspection mirror with joint 36 mm (834.R1)
  • Spring tensioner (835A)
  • Tweezers, straight model (141.12)
  • Soldering iron (1230B.20)
  • Scissors (841)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart