Pocket balance CM 60-2N, Weighing range 60 g, Readout 0,01 g

Article no.: CM 60-2N
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compact balance

Identification & Classification

Article number CM 60-2N
Copy
EAN / GTIN 4045761027381
Copy
Manufacturer number CM 60-2N
Copy
L-Number L40250 1883
Copy
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Simple and convenient 4-key operation
  • Hard case cover as protection against pressure and dust
  • Robust, handy, well-protected
  • Integrated calculator

Feature:

  • Weighing range 60 g
  • Readout 0,01 g
  • Dimensions weighing surface WxD 70×80 mm
  • Dimensions housing W×D×H 85×130×25 mm
  • Net weight approx. 180 g

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart