Pocket balance CM 1K1N, Weighing range 1000 g, Readout 1 g

Article no.: CM 1K1N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compact balance

Identification numbers & Classifications

Article number CM 1K1N
EAN / GTIN 4045761027305
Manufacturer number CM 1K1N
L-Number L40250 1812

Description

Description:

  • Simple and convenient 4-key operation
  • Hard case cover as protection against pressure and dust
  • Robust, handy, well-protected
  • Integrated calculator

Feature:

  • Weighing range 1000 g
  • Readout 1 g
  • Dimensions weighing surface WxD 70×80 mm
  • Dimensions housing W×D×H 85×130×25 mm
  • Net weight approx. 180 g

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart