Pocket balance CM 150-1N, Weighing range 150 g, Readout 0,1 g

Article no.: CM 150-1N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Compact balance

Identification numbers & Classifications

Article number CM 150-1N
EAN / GTIN 4045761027282
Manufacturer number CM 150-1N
L-Number 479440 150

Description

Description:

  • Simple and convenient 4-key operation
  • Hard case cover as protection against pressure and dust
  • Robust, handy, well-protected
  • Integrated calculator

Feature:

  • Weighing range 150 g
  • Readout 0,1 g
  • Dimensions weighing surface WxD 70×80 mm
  • Dimensions housing W×D×H 85×130×25 mm
  • Net weight approx. 180 g

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart