Individual hook for open end wrenches, l 36 x d 12 mm

Article no.: CKS.59A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wall cabinet

    Identification numbers & Classifications

    Article number CKS.59A
    EAN / GTIN 3148513414994
    Manufacturer number CKS.59A
    L-Number L60130 6283

    Description

    Description:

    • 2 vertical drawers with perforated panels on both sides (6 x 6 mm in 12 mm increments) made of epoxy painted sheet steel (thickness 12/10 mm)
    • Fixing of tools with the metal hook and universal holding rail range
    • Dimensions of the panels 600 x 600 mm
    • Useable organisation area: 1.6 m²
    • Useful load: 75 kg per drawer
    • Central locking by lock with key (exchangeable cylinder) with a locking system of the drawers among themselves (drawers can only be opened individually)
    • Equipped with 4 adjustable and rotatable feet for precise adjustment
    • It is also possible to stack two JLS2-MBSTV by using a wooden or wooden and stainless steel panel as an intermediate layer (metal panel cannot be used)
    • Dimensions overall: 722 x 701 x 810 mm (height 985 mm with the JLS2-BASEMBS elevation)

    Feature:

    • A [mm]: 36
    • B [mm]: 12
    • [kg]: 0.010

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart