Individual hook for open end wrenches, l 13 x d 5 mm

Article no.: CKS.57A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number CKS.57A
EAN / GTIN 3148513414970
Manufacturer number CKS.57A
L-Number L60130 6281

Description

Description:

  • 2 vertical drawers with perforated panels on both sides (6 x 6 mm in 12 mm increments) made of epoxy painted sheet steel (thickness 12/10 mm)
  • Fixing of tools with the metal hook and universal holding rail range
  • Dimensions of the panels 600 x 600 mm
  • Useable organisation area: 1.6 m²
  • Useful load: 75 kg per drawer
  • Central locking by lock with key (exchangeable cylinder) with a locking system of the drawers among themselves (drawers can only be opened individually)
  • Equipped with 4 adjustable and rotatable feet for precise adjustment
  • It is also possible to stack two JLS2-MBSTV by using a wooden or wooden and stainless steel panel as an intermediate layer (metal panel cannot be used)
  • Dimensions overall: 722 x 701 x 810 mm (height 985 mm with the JLS2-BASEMBS elevation)

Feature:

  • A [mm]: 13
  • B [mm]: 5
  • [kg]: 0.010

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart