Individual hook for screwdrivers, 13 mm depth

Article no.: CKS.52A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wall cabinet

    Identification numbers & Classifications

    Article number CKS.52A
    EAN / GTIN 3148513414925
    Manufacturer number CKS.52A
    L-Number L60130 6279

    Description

    Description:

    • Can hold long tools such as saws, spirit levels and large wrenches
    • Splash resistant, easy to clean and maintain
    • The closure flap can be opened 100% for easy and quick access to the contents of the bag
    • 2 side handles and an adjustable shoulder strap with reinforcement pad. When the bag is open, the user can move and carry it with the side handles
    • 1 compartment for documents, plan, phone, 1 hook for tape measure, 1 hook for keys, 1 attachment for pen light
    • The reinforced structure and extra thick coating means the bag will not deform even when heavily loaded
    • The feet protect the bag but also the ground it is placed on
    • Contents: 12.25 litres
    • Maximum load: 8 kg

    Feature:

    • A [mm]: 14
    • C [mm]: 35
    • D [mm]: 13
    • [kg]: 0.020

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart