Versatile polypropylen rack for 6 drift punches

Article no.: CKS.103
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wall cabinet

Identification numbers & Classifications

Article number CKS.103
EAN / GTIN 3148519037524
Manufacturer number CKS.103
L-Number L60130 6480

Description

Description:

  • Easy to install: very quick attachment to the perforated sides of the workshop trolley or to a perforated panel (hook-in system supplied)
  • Operator-friendly and time-saving
  • No special holder, the pin drivers can be placed in any trough
  • No risk of damage to the tools: Polypropylene holder and ingenious shapes ensure risk-free contact
  • Large range coverage: compatible with pin punches with comfort grip
  • Dimensions (L x W x H): 170 x 35 x 70 mm

Feature:

  • For: 6 pin drivers.
  • [kg]: 0.095

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart