Versatile polypropylen rack for 8 wrenches

Article no.: CKS.100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Wall cabinet

    Identification numbers & Classifications

    Article number CKS.100
    EAN / GTIN 3148518454339
    Manufacturer number CKS.100
    L-Number L60130 5919

    Description

    Description:

    • Easy to install: very quick attachment to the perforated sides of the workshop trolley or to a perforated panel (hook-in system included)
    • Operator-friendly and time-saving
    • No special receptacle, the keys can be placed in any trough
    • No risk of damage to the tools: the polypropylene holder and the sophisticated shapes ensure risk-free contact
    • Large programme coverage

    Feature:

    • Dimensions [mm]: 6 to 14
    • For: 8 open-end wrenches
    • [kg]: 0.060

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart