Counting balance CKE 65K0.2, Weighing range 65 kg, Readout 0,2 g

Article no.: CKE 65K0.2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CKE 65K0.2
EAN / GTIN 4045761357495
Manufacturer number CKE 65K0.2

Description

Feature:

  • Large backlit LCD display, Digit height 25 mm
  • Dimensions weighing surface WxD 340×240 mm, stainless steel
  • Overall dimensions W×D×H 350×390×120 mm
  • Optional battery operation,6×1.5 V AAA not included, operating time up to 80 h
  • Permissible ambient temperature 10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart