Counting scale CKE 3600-2, Weighing range 3600 g, Readout 0,01 g

Article no.: CKE 3600-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CKE 3600-2
EAN / GTIN 4045761243422
Manufacturer number CKE 3600-2
L-Number L40250 150

Description

Description:

  • Self-explanatory, graphic control panel, the workings steps can be understood immediately, even without operating instructions - no learning time = reduces costs - ideal for untrained users - visualised process avoids operating errors
  • The 4 steps are carried out from left to right: Place the empty container onto the weighing plate and tare by pressing the TARE key, Place the reference quantity for the goods to be counted into the container (5, 10, 20 or any number of pieces), [[3]] Confirm the selected reference quantity by pressing the key (5, 10, 20 or any number of pieces), [[4]] Pour in the goods to be counted. The number of pieces will immediately be shown in the display
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value
  • KERN Universal Port (KUP): permits the connection of an external KUP interface adapter, such as, for example, RS 232, USB, Bluetooth or Ethernet, for the exchange of data and control commands, without any installation outlay
  • KERN Communication Protocol (KCP): The KCP permits searching and remote control of the balance using external control devices or computers
  • Two balances in one: Changes from counting mode to weighing mode at the touch of a key
  • Protective working cover included with delivery

Feature:

  • Large backlit LCD display, Digit height 25 mm
  • Dimensions weighing surface W×D 130×130 mm, stainless steel
  • Overall dimensions W×D×H 163×245×65 mm
  • Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 80 h
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart