Counting balance CFS 3K-5, Weighing range 3000 g, Readout 0,01 g

Article no.: CFS 3K-5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CFS 3K-5
EAN / GTIN 4045761144477
Manufacturer number CFS 3K-5
L-Number L40250 585

Description

Description:

  • Memory (PLU) for 100 items with additional text, reference weight and tare weight, e.g. of a container
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value

Feature:

  • Large backlit LCD displays, digit height 20 mm
  • Dimensions weighing surface WxD 295×225 mm
  • Overall dimensions W×D×H 315×350×180 mm
  • Permissible ambient temperature 0 °C/40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart