Counting balance CFS 300-3, Weighing range 300 g, Readout 0,001 g

Article no.: CFS 300-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification & Classification

Article number CFS 300-3
EAN / GTIN 4045761150737
Manufacturer number CFS 300-3
L-Number L40250 625
Manufacturer Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • Memory (PLU) for 100 items with additional text, reference weight and tare weight, e.g. of a container
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the average piece weight value

Feature:

  • Large backlit LCD displays, digit height 20 mm
  • Dimensions weighing surface ⌀ 80 mm
  • Overall dimensions W×D×H 315×350×180 mm
  • Permissible ambient temperature 0 °C/40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart