Weighing transmitter CE WT1-Y2, Weighing range , Readout

Article no.: CE WT1-Y2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number CE WT1-Y2
EAN / GTIN 4045761248045
Manufacturer number CE WT1-Y2

Description

Description:

  • Voltage supply 12V or 24V
  • Output signal voltage or current
  • Suitable for transfer to SPS, analogue measuring card etc
  • Integrated overvoltage protection
  • Polarity reversal protection at the input and protection of the output
  • CE WT1-Y4 and CE WT2-Y4: up to 4 sensors connectable without junction box
  • Scope of delivery: weighing transmitter, connection plug for sensor, cable incl. plug for output signal and power supply
  • 12V DC or 24V DC voltage source (depending on model) required (e.g. for 24V voltage source CE is HSS compatible)
  • Compatible with all analogue SAUTER load cells and analogue KERN weighing platforms

Feature:

  • Measuring range
  • accuracy: ≤ ± 0.1 % F.S
  • Ambient temperature: -20 to +85°C
  • Overall dimensions W×D×H CE WTY1: 110×45×32 mm, see larger picture CE WTY2: 110×45×32 mm CE WTY4: 110×45×32 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart