Digital weighing transmitter CE HSR,7,62 mm

Article no.: CE HSR
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Interface box

Identification numbers & Classifications

Article number CE HSR
EAN / GTIN 4045761236066
Manufacturer number CE HSR

Description

Description:

  • Compact display unit for recording weighing data using strain gauge load cells, e.g. in industrial applications
  • Internal resolution 24 Bit
  • Time-saving G-Cal™ (Geographic Calibration) technology for fast and accurate calibration without weights conveniently over a network or the Internet worldwide
  • Backup and restore function via USB port
  • Bright LED display for optical control and settings
  • The configuration of the module can be carried out conveniently via a connected PC with the suitable software (Download see Internet)
  • Can handle various industrial protocols such as Ethernet IP, Modbus TCP, Modbus RTU, FINS and Profibus DP
  • Due to its small size, it is particularly space-saving to install in switch cabinets
  • Extremely high measurement frequency possible, up to 1600 data records/s
  • Convenient communication via remote devices
  • Thanks to the many interface variants, the modules can be ideally integrated into existing infrastructures and systems
  • The modules can be used either individually or as a Buslink system with a total of up to 332 DIN rail modules

Feature:

  • 7 segment LED display, digit height 7,62 mm
  • Dimensions W×D×H 120×101×23 mm
  • Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart