C-clamp CDF-C 105/85

Article no.: CDF404C
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Clamp

    Identification numbers & Classifications

    Article number CDF404C
    EAN / GTIN 4008158028965
    Manufacturer number CDF404C
    L-Number L80070 92

    Description

    Description:

    • Clamping force up to 18,000 N
    • Drop forged
    • The copper-plated spindle prevents welding splatter from sticking

    Feature:

    • Overhead: 2 3/4″
    • Overhead: 85 mm
    • Material / surface:
      • Tempered steel shackles, powder coated
      • Spindle with trapezoidal thread made of steel rolled, copper plated
      • Steel toggle, copper plated
      • Pressure plate made of steel, cold-pressed, copper-plated
    • Clamping force: 16500 N
    • Wingspan: 105 mm
    • Wingspan: 4 1/4″

    Application:

    • Metal construction
    • Locksmith work
    • Clamping using the original screw clamp shape

    Note:

    • Danger warnings:
      • Clamping tools are not suitable for lifting, pulling or transporting.
      • Clamping tools may only be clamped manually without using any auxiliary tools.
      • Improper use can cause personal injuries or material damage.
      • Never change or modify clamping tools. Only use them in their original condition. Only use original‐spare parts if required.
    • Care instructions:
      • Clean the rails with solvent
      • Clean and oil the spindle regularly
      • Clean and oil the pressure plate regularly

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart