Weighing / Force Measuring Cell CD 100-2P2, OIML Class C2, weighing range 100 t

Article no.: CD 100-2P2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Force-distance sensor

    Identification numbers & Classifications

    Article number CD 100-2P2
    EAN / GTIN 4045761228177
    Manufacturer number CD 100-2P2

    Description

    Description:

    • Accuracy in accordance with OIML R60 C2
    • RoHS compliant
    • Dust and spray protection to IP68 (in accordance with EN 60529), hermetically encapsulated
    • Stainless steel
    • Area of application: for tensile and compressive force measurement
    • Suitable for vehicle scales, weigh hoppers, vehicle testing equipment, test benches
    • Nominal sensitivity: 1,5 mV/V
    • Delivery times on request

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart