Weighing / Force Measuring Cell CD 10-3P1, OIML Class C3, weighing range 10000 kg

Article no.: CD 10-3P1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification numbers & Classifications

Article number CD 10-3P1
EAN / GTIN 4045761220584
Manufacturer number CD 10-3P1
L-Number L40250 3252

Description

Description:

  • Accuracy in accordance with OIML R60 C3
  • RoHS compliant
  • Dust and spray protection to IP68 (in accordance with EN 60529), hermetically encapsulated
  • Stainless steel
  • Area of application: Measuring mass as well as compressive force
  • Suitable for vehicle scales, weigh hoppers, vehicle testing equipment, test benches
  • Note: EX version or accuracy class C4 on request
  • Nominal sensitivity: 2 mV/V

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart