Counting system CCS 10K-6, Weighing range 15 kg / 0,3 kg, Readout 0,0005 kg / 0,000001 kg

Article no.: CCS 10K-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CCS 10K-6
EAN / GTIN 4045761220348
Manufacturer number CCS 10K-6
L-Number L40250 626

Description

Description:

  • The highly accurate KERN CCS counting system can replace a whole range of individual balances, efficiently and at a reasonable price
  • Reference scale KERN CFS 300-3: This professional counting scale, which can also be used as a stand-alone scale, meets the highest demands for accuracy, weighing capacity and volume of items, by being connected to a high-capacity weighing bridge

Feature:

  • Reference scale KERN CFS 300-3
  • Overall dimensions W×D×H 315×350×180 mm
  • Dimensions weighing surface, stainless steel, ⌀ 80 mm
  • Draught shield standard, Weighing space W×D×H 158×143×64 mm
  • Net weight approx. 2,6 kg
  • Quantity platform KERN KFP-V20 IP65
  • Weighing plate dimensions W×D×H, stainless steel 300×240×110 mm
  • Connection cable approx. 2,5 m,2,5 m

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart