Counting system CCA 6K-4M, Weighing range 3 kg; 6 kg / 6 kg, Readout 0,001 kg; 0,002 kg / 0,0001 kg

Article no.: CCA 6K-4M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CCA 6K-4M
EAN / GTIN 4045761276437
Manufacturer number CCA 6K-4M

Description

Description:

  • Tough industry standard suitable for use in harsh industrial applications
  • Protective working cover included with delivery
  • Three displays for weight display, reference weight, total pieces
  • Printout with date and time
  • The highly accurate KERN CCA counting system can replace a whole range of individual balances, efficiently and at a reasonable price
  • Ergonomic display device with large keypad and high-contrast LCD display for easy entry and reading of, e.g., tare weights, reference weights, limit values etc
  • Aluminium singlepoint load cell (1×3000 e), protection against dust and water splashes IP65
  • Reference scale KERN EWJ: This precision balance, which can be used as an individual balance, also fulfils the highest demands through connection with a high-capacity weighing bridge
  • Quantity scale KERN IFS: The high-accuracy quantity counting takes place on the weighing platform (= weighing bridge). In this way even the smallest of parts can be counted in large volumes
  • Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location
  • Easy to use: All primary functions have their own key on the keypad
  • Precise counting: The manual reference weight optimisation gradually improves the average value of the piece weight
  • 100 item memories for master data such as reference weight, reference quantity, container weight (PRE-TARE) etc
  • The balances are connected to one another with an RS-232 Y-cable, which also allows you to connect an end unit, such as, for example, signal lamps, barcode scanners or printers
  • Totalising of pieces when counting
  • Thanks to EC type approval, it is also suitable for use in verified applications

Feature:

  • Reference scale KERN EWJ 6000-1M
  • Connection cable approx. 1,5 m
  • Dimensions weighing surface, stainless steel WxD 155×145 mm
  • Overall dimensions W×D×H 215×330×105 mm
  • Weighing plate dimensions, stainless steel, 300×240×110 mm
  • Net weight approx
  • Quantity scale KERN IFS 6K-3M

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart