Counting system CCA 60K-4M, Weighing range 30 kg; 60 kg / 6 kg, Readout 0,01 kg; 0,02 kg / 0,0001 kg

Article no.: CCA 60K-4M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CCA 60K-4M
EAN / GTIN 4045761276383
Manufacturer number CCA 60K-4M

Description

Description:

  • Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location
  • Protective working cover included with delivery
  • Easy to use: All primary functions have their own key on the keypad
  • Quantity scale KERN IFS: The high-accuracy quantity counting takes place on the weighing platform (= weighing bridge). In this way even the smallest of parts can be counted in large volumes
  • Totalising of pieces when counting
  • Reference scale KERN EWJ: This precision balance, which can be used as an individual balance, also fulfils the highest demands through connection with a high-capacity weighing bridge
  • 100 item memories for master data such as reference weight, reference quantity, container weight (PRE-TARE) etc
  • The highly accurate KERN CCA counting system can replace a whole range of individual balances, efficiently and at a reasonable price
  • The balances are connected to one another with an RS-232 Y-cable, which also allows you to connect an end unit, such as, for example, signal lamps, barcode scanners or printers
  • Three displays for weight display, reference weight, total pieces
  • Printout with date and time
  • Thanks to EC type approval, it is also suitable for use in verified applications
  • Aluminium singlepoint load cell (1×3000 e), protection against dust and water splashes IP65
  • Precise counting: The manual reference weight optimisation gradually improves the average value of the piece weight
  • Ergonomic display device with large keypad and high-contrast LCD display for easy entry and reading of, e.g., tare weights, reference weights, limit values etc
  • Tough industry standard suitable for use in harsh industrial applications

Feature:

  • Net weight approx
  • Overall dimensions W×D×H 215×330×105 mm
  • Quantity scale KERN IFS 60K-2M
  • Connection cable approx. 1,5 m
  • Weighing plate dimensions, stainless steel, 400×300×120 mm
  • Reference scale KERN EWJ 6000-1M
  • Dimensions weighing surface, stainless steel, WxD 155×145 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart