Counting system CCA 10K-5M, Weighing range 6 kg; 15 kg / 0,6 kg, Readout 0,002 kg; 0,005 kg / 0,00001 kg

Article no.: CCA 10K-5M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Counting balance

Identification numbers & Classifications

Article number CCA 10K-5M
EAN / GTIN 4045761235120
Manufacturer number CCA 10K-5M
L-Number L40250 2406

Description

Description:

  • The highly accurate KERN CCA counting system can replace a whole range of individual balances, efficiently and at a reasonable price
  • Protective working cover included with delivery
  • Draught shield standard, Weighing space W×D×H 134×128×80 mm
  • The balances are connected to one another with an RS-232 Y-cable, which also allows you to connect an end unit, such as, for example, signal lamps, barcode scanners or printers
  • Precise counting: The manual reference weight optimisation gradually improves the average value of the piece weight
  • Three displays for weight display, reference weight, total pieces
  • Tough industry standard suitable for use in harsh industrial applications
  • Easy to use: All primary functions have their own key on the keypad
  • Ergonomic display device with large keypad and high-contrast LCD display for easy entry and reading of, e.g., tare weights, reference weights, limit values etc
  • Aluminium singlepoint load cell (1×3000 e), protection against dust and water splashes IP65
  • Totalising of pieces when counting
  • Reference scale KERN EWJ: This precision balance, which can be used as an individual balance, also fulfils the highest demands through connection with a high-capacity weighing bridge
  • 100 item memories for master data such as reference weight, reference quantity, container weight (PRE-TARE) etc
  • Thanks to EC type approval, it is also suitable for use in verified applications
  • Quantity scale KERN IFS: The high-accuracy quantity counting takes place on the weighing platform (= weighing bridge). In this way even the smallest of parts can be counted in large volumes
  • Printout with date and time
  • Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location

Feature:

  • Quantity scale KERN IFS 10K-3M
  • Connection cable approx. 1,5 m
  • Dimensions weighing surface, stainless steel, ⌀ 120 mm
  • Reference scale KERN EWJ 600-2M
  • Weighing plate dimensions, stainless steel, 300×240×110 mm
  • Net weight approx. 3,2 kg
  • Overall dimensions W×D×H 220×340×180 mm (incl. draught shield)

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart