Counting system CCA 100K-5M, Weighing range 60 kg; 150 kg / 0,6 kg, Readout 0,02 kg; 0,05 kg / 0,00001 kg

Article no.: CCA 100K-5M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Counting balance

    Identification numbers & Classifications

    Article number CCA 100K-5M
    EAN / GTIN 4045761235090
    Manufacturer number CCA 100K-5M
    L-Number L40250 2072

    Description

    Description:

    • The highly accurate KERN CCA counting system can replace a whole range of individual balances, efficiently and at a reasonable price
    • Aluminium singlepoint load cell (1×3000 e), protection against dust and water splashes IP65
    • Protective working cover included with delivery
    • Automatic internal adjustment, time-controlled every 2 h, guarantees high degree of accuracy and makes the balance independent of its location
    • Printout with date and time
    • Tough industry standard suitable for use in harsh industrial applications
    • Draught shield standard, Weighing space W×D×H 134×128×80 mm
    • Three displays for weight display, reference weight, total pieces
    • Precise counting: The manual reference weight optimisation gradually improves the average value of the piece weight
    • Quantity scale KERN IFS: The high-accuracy quantity counting takes place on the weighing platform (= weighing bridge). In this way even the smallest of parts can be counted in large volumes
    • Thanks to EC type approval, it is also suitable for use in verified applications
    • 100 item memories for master data such as reference weight, reference quantity, container weight (PRE-TARE) etc
    • Easy to use: All primary functions have their own key on the keypad
    • The balances are connected to one another with an RS-232 Y-cable, which also allows you to connect an end unit, such as, for example, signal lamps, barcode scanners or printers
    • Reference scale KERN EWJ: This precision balance, which can be used as an individual balance, also fulfils the highest demands through connection with a high-capacity weighing bridge
    • Totalising of pieces when counting
    • Ergonomic display device with large keypad and high-contrast LCD display for easy entry and reading of, e.g., tare weights, reference weights, limit values etc

    Feature:

    • Weighing plate dimensions, stainless steel, 500×400×140 mm
    • Overall dimensions W×D×H 220×340×180 mm (incl. draught shield)
    • Net weight approx. 3,2 kg
    • Dimensions weighing surface, stainless steel, ⌀ 120 mm
    • Connection cable approx. 1,5 m
    • Reference scale KERN EWJ 600-2M
    • Quantity scale KERN IFS 100K-2M

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart