Load cell CB 250-3Q1, OIML Class C3, weighing range 250 kg

Article no.: CB 250-3Q1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Force-distance sensor

Identification numbers & Classifications

Article number CB 250-3Q1
EAN / GTIN 4045761220768
Manufacturer number CB 250-3Q1
L-Number L40250 3374

Description

Description:

  • Accuracy in accordance with OIML R60 C3
  • CE and RoHS compliant
  • Dust and spray protection to IP68/IP69K (in accordance with EN 60529), welded to create a hermetic seal
  • Stainless steel
  • Area of application: Measuring mass as well as compressive force in harsh environments
  • Suitable for platform scales, weigh hoppers, floor scales and other weighing devices
  • 4-wire connection
  • Nominal sensitivity: 2 mV/V
  • Note: Accuracy class OIML R60 C6 or EX version on request

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart